Skip Content

TP
AMPLIVOX SOUND SYSTEMS

Lectern Tabletop, Wireless, Walnut, 14 In.H

  • Item# 8DVF3
  • Mfr. Model# SW250-WT-30
  • Catalog Page# N/A
  • Catalog Group# E4279
  • UNSPSC# 45111504
Lectern Tabletop,Wireless,Walnut,14 In.H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,203.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lectern helps make sure your message gets across loud and clear. Laminate table reaches audiences of up to 1000 in a room up to 10,000 sq. ft. Includes built-in receiver and transmitter.

View More

Technical Specs

  • Item Lectern
  • Type Tabletop
  • Sound System Yes
  • Height 14"
  • Width 24"
  • Depth 20"
  • Color Walnut
  • Material Laminated Particle Board
  • Includes Speaker, Amp, and Microphone
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
  • Assembly Some Assembly Required
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.