Navigation Menu New

Access My Account, Order History, Lists and more here.

31HG78 S1234 UNSPSC # 52161512

Speaker: Passive, VHF, 1 Channels, Any A/V System, AC Power Cable

  • Item # 31HG78
  • Mfr. Model # S1234
  • UNSPSC # 52161512
  • Catalog Page # 2038 2038
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Speaker: Passive, VHF, 1 Channels, Any A/V System, AC Power Cable

  • Item # 31HG78
  • Mfr. Model # S1234
  • UNSPSC # 52161512
  • Catalog Page # 2038 2038
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Speaker
  • Type Passive
  • Band Type VHF
  • Number of Channels 1
  • Material Plastic
  • Height (In.) 17 in
  • Width (In.) 6 in
  • Depth (In.) 3 1/2 in
  • Output Watts 50 W
  • Impedance (Ohms) 8 ohm
  • Battery Type D
  • Antenna No
  • Power Requirement 15V
  • Includes AC Power Cable
  • For Use With Any A/V System
Back to Top