Skip Content

TP
AMPLIVOX SOUND SYSTEMS

Public Address System,Battery Operated

  • Item # 5KDH8
  • My Part #
  • Mfr. Model # S230A
  • Catalog Page # 2087
  • UNSPSC # 45111705
Public Address System,Battery Operated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $927.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows you to reach audiences up to 1000 in rooms up to 10,000 sq. ft. 50W amplifier has built-in receiver. All components fit into included carrying case with wheels and luggage handle. Designed to run on AC Adapter No. 1YVZ1, Rechargeable 15V Ni-Cd Battery Pack No. 1YVZ2, or D-cell batteries for up to 200 hr., all sold separately.

View More

Technical Specs

  • Item Portable Public Address System
  • Type Wireless, 50 Watt, Battery Operated
  • Height (In.) 31
  • Width (In.) 18
  • Depth (In.) 13
  • Includes 3 Microphone Inputs, 2 Dual Module Companion Speakers With 40 Ft. Cable, 3 Tripods, Handheld Microphone With 15 Ft. Cord, Wheeled Nylon Carry Case
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.