Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPLIVOX SOUND SYSTEMS

Presentation Station

  • Item# 30F325
  • Mfr. Model# SN3385
  • Catalog Page# N/A
  • UNSPSC# 56112002
Presentation Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Multimedia Workstation
AMPLIVOX SOUND SYSTEMS
Multimedia Workstation
Item# 30F308
View Product

Technical Specs

  • Item Presentation Station
  • Material Metal/Wood
  • Color Gray
  • Monitor Size 19"
  • Number of Shelves 1
  • Number of Adjustable Shelves 1
  • Height 33"
  • Width 29-1/2"
  • Depth 19-1/2"
  • Load Capacity 100 lbs/shelf
  • Caster Type 3" Nylon with brakes
  • Includes Black Steel Frame/Base, and Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms