Skip Content

TP
AMPLIVOX SOUND SYSTEMS

Lectern w/Sound,Mahogany,63x22x14 In

  • Item # 30F176
  • My Part #
  • Mfr. Model # SS3010-MH
  • Catalog Page # N/A
  • UNSPSC # 45111501
Lectern w/Sound,Mahogany,63x22x14 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,503.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lectern
  • Type Floor
  • Sound System Yes
  • Height 63"
  • Width 22"
  • Depth 14"
  • Color Mahogany
  • Material Solid Hardwood
  • Includes Speaker, Amp, and Microphone
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
  • Assembly Fully Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.