Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AMPLIVOX SOUND SYSTEMS

Lectern,Tabletop,Wireless,14 In.H

  • Item # 8UX22
  • My Part #
  • Mfr. Model # SW250-OK-30
  • Catalog Page # N/A
  • Catalog Group # E4279
  • UNSPSC # 45111504
Lectern,Tabletop,Wireless,14 In.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lecterns and Podiums

Product Details

Lectern helps make sure your message gets across loud and clear. Laminate table reaches audiences of up to 1000 in a room up to 10,000 sq. ft. Includes built-in receiver and transmitter.

View More

Technical Specs

  • Item Lectern
  • Type Tabletop
  • Sound System Yes
  • Height 14"
  • Width 24"
  • Depth 20"
  • Color Medium Oak
  • Material Laminated Particle Board
  • Includes Speaker, Amp, and Microphone
  • Assembly Some Assembly Required
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.