Skip Content

DV
AMPLIVOX SOUND SYSTEMS

Lectern,Floor,Medium Oak,33 In.H

  • Item # 5GDV5
  • My Part #
  • Mfr. Model # S260-OK
  • Catalog Page # N/A
  • Catalog Group # E4280
  • UNSPSC # 45111501
Lectern,Floor,Medium Oak,33 In.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lectern
  • Type Floor
  • Sound System No
  • Height 33"
  • Width 21"
  • Depth 17"
  • Color Medium Oak
  • Material Laminated Particle Board
  • Includes (4) 2" Casters
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
  • Assembly Some Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.