TP
AMPLIVOX SOUND SYSTEMS

Lectern,Mahogany,46-1/2x22x15 In

  • Item # 30F304
  • My Part #
  • Mfr. Model # W505-MH
  • Catalog Page # N/A
  • UNSPSC # 45111501
Lectern,Mahogany,46-1/2x22x15 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $546.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 67.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Executive Sound Column Lectern fits well in any decor with its modern styling. This lectern is able to smoothly glide from room to room on 4 easy-glide casters. 150W amplifier reaches audiences up to 1500 people and room sized up to 15,000 sq.-ft. Lectern features a high-pressure, Melamine Laminate finish.

View More

Technical Specs

  • Item Lectern
  • Type Floor
  • Sound System No
  • Height 47"
  • Width 22"
  • Depth 17"
  • Color Mahogany
  • Material Scratch Resistant Melamine Laminate
  • Assembly Some Assembly Required
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.