Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPLIVOX SOUND SYSTEMS

Wireless Portable Handheld PA System

  • Item# 20W329
  • Mfr. Model# SW223
  • Catalog Page# 2504
  • UNSPSC# 43221525
Wireless Portable Handheld  PA System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $850.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Audio Portable Buddy® is a lightweight, battery-powered sound system for indoor or outdoor use. Has built-in 50W amplifier with 3 microphone inputs, line-in for CD, and line-out to record. Reaches audiences of up to 1000 in rooms up to 10,000 sq. ft.

View More

Technical Specs

  • Item Wireless Portable Handheld PA System
  • Height (In.) 16
  • Width (In.) 16
  • Depth (In.) 8
  • Talk Channel Output (W) 50 Watts Peak (25 Per Channel)
  • Listen Channel Output (W) 50 Watts Peak (25 Per Channel)
  • Voltage 15V DC- 2 Amps
  • Includes 50 W Wireless Amplifier, 16 Channel UHF Receiver, Wireless Handheld Microphone with Transmitter
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.