Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
AMPLIVOX SOUND SYSTEMS

16 Channel Wireless Powered Speaker Voice Carrier Kit with 300 ft. Wireless Range

  • Item # 31HG60
  • My Part #
  • Mfr. Model # SW232
  • Catalog Page # 2034
  • UNSPSC # 45111705
16 Channel Wireless Powered Speaker Voice Carrier Kit with 300 ft. Wireless Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PA Systems

Product Details

Reach audiences of up to 1000 in rooms up to 10,000 sq. ft., or outdoors, with this lightweight, battery-powered sound system. It has a built-in amplifier with 3 microphone inputs, line-in for CD, and line-out to record.

View More

Technical Specs

  • Item Powered Speaker Voice Carrier Kit
  • Corded/Wireless Wireless
  • Watts 50
  • Power Requirements 15V
  • Number of Channels 16
  • Wireless Range 300 ft.
  • Frequency Range 584 to 608 MHz
  • Sound Level Up to 112dB
  • Inputs 4
  • Dimensions 30" H x 17" W x 12" D
  • Standards SW232
  • Includes (1) SW805A 50 W Multimedia Amplifier, (1) S1204-70 Wireless Powered Dual Module Speaker & Transmitter, (1) S1204 Wireless Powered Dual Module Speaker, (3) S1090 Compact Tripods, Bracket, Mic Clip & Gooseneck, (1) S2031 Handheld Microphone, (1) S1960 Rolling Nylon Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms