TP
AMPLIVOX SOUND SYSTEMS

16 Channel Wireless Deluxe Wireless Handheld Hailer Kit with 300 ft. Wireless Range

  • Item # 31HG66
  • My Part #
  • Mfr. Model # SW637
  • Catalog Page # 2038
  • UNSPSC # 45111705
16 Channel Wireless Deluxe Wireless Handheld Hailer Kit with 300 ft. Wireless Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,260.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deluxe Wireless Handheld Hailer Kit
  • Corded/Wireless Wireless
  • Watts 50
  • Power Requirements 15V
  • Number of Channels 16
  • Wireless Range 300 ft.
  • Frequency Range 584 to 608 MHz
  • Sound Level Up to 112dB
  • Inputs 4
  • Dimensions 18" H x 32" W x 12" D
  • Standards SW637
  • Includes (1) SW615A 1/2 Mile Hailer, (1) S1264 Horn Speaker, 40 ft. Cable, (2) S1080 Heavy Duty Tripods, (1) S1960 Rolling Nylon Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.