Skip Content

TP
AMPCO

T Shape Hex Key with 8mm Tip Size

  • Item # 46C082
  • My Part #
  • Mfr. Model # WT-8MM
  • Catalog Page # N/A
  • UNSPSC # 27111710
T Shape Hex Key with 8mm Tip Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AMPCO® nonsparking 8mm hex key meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking metric hex key performs safety and exceptionally in most volatile environments.

View More

Technical Specs

  • Hex/Torx Key Product Grouping Hex Key
  • Item Hex Key
  • Shape T
  • Measurement Type Metric
  • Tip Size 8mm
  • Arm Length 150mm
  • Handle Length 115mm
  • Blade Material Beryllium Copper
  • Finish Satin
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes
  • Insulated / Uninsulated Uninsulated
  • Handle Type Plain
  • Handle Color Bronze
  • Handle Material Beryllium Copper
  • Working Angle 35 Degrees
  • Meets/Exceeds FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.