Skip Content

TP
AMPCO

Stiff Gasket Scraper with 1-3/16" Nickel Aluminum Bronze Blade, Natural

  • Item # 32NJ12
  • My Part #
  • Mfr. Model # K-52
  • Catalog Page # N/A
  • UNSPSC # 27111503
Gasket Scraper,1-3/16",Nickel Al Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $378.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Knife / Scraper Sub-Category Scrapers
  • Nonsparking Yes
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type Beveled
  • Blade Width 1-3/16"
  • Blade Material Nickel Aluminum Bronze
  • Handle Material Nickel Aluminum Bronze
  • Item Gasket Scraper
  • Blade Length 15-3/4"
  • Handle Length 11-1/4"
  • Handle Design Straight with Looped Handle
  • No. of Edges 1
  • Color Natural
  • Overall Length 27"
  • Standards FM Approved, ATM A342
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.