Skip Content

 
AMPCO

Spatula

Spatula close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Blade Type Stiff 
  • Handle Material Wood 
Blade Material
Please Select
Blade Width
Please Select
Blade Length
Please Select
Color
Please Select
Handle Length
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Material
Blade Width
Blade Length
Color
Handle Length
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
S-91
Aluminum Bronze
1-5/8"
6-1/4"
Natural
58-1/4"
14"

$82.15 / each

Enter location to check availability
Catalog Page #  1082 

Price $82.15 / each

Technical Specs

  • Blade Type Stiff
  • Blade Material Aluminum Bronze
  • Blade Width 1-5/8"
  • Handle Material Wood
  • Blade Length 6-1/4"
  • Color Natural
  • Handle Length 58-1/4"
  • Overall Length 14"
S-92
Nickel Copper
2"
14"
Brown
5-1/4"
19-1/4"

$104.15 / each

Enter location to check availability
Catalog Page #  1082 

Price $104.15 / each

Technical Specs

  • Blade Type Stiff
  • Blade Material Nickel Copper
  • Blade Width 2"
  • Handle Material Wood
  • Blade Length 14"
  • Color Brown
  • Handle Length 5-1/4"
  • Overall Length 19-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More