Skip Content

 
AMPCO

Putty Knife

Putty Knife close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Blade Type Stiff 
  • Blade Material Beryllium Copper 
  • Handle Material Wood 
  • Color Natural 
Blade Width
Please Select
Blade Length
Please Select
Handle Length
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Width
Blade Length
Handle Length
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
K-15
3/4"
3-3/8"
5"
7-1/4"

$27.55 / each

Enter location to check availability
Catalog Page #  1081 

Price $27.55 / each

Technical Specs

  • Blade Type Stiff
  • Blade Material Beryllium Copper
  • Blade Width 3/4"
  • Handle Material Wood
  • Blade Length 3-3/8"
  • Color Natural
  • Handle Length 5"
  • Overall Length 7-1/4"
K-20
2"
4"
4"
8"

$35.80 / each

Enter location to check availability
Catalog Page #  1081 

Price $35.80 / each

Technical Specs

  • Blade Type Stiff
  • Blade Material Beryllium Copper
  • Blade Width 2"
  • Handle Material Wood
  • Blade Length 4"
  • Color Natural
  • Handle Length 4"
  • Overall Length 8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More