Skip Content

ST
AMPCO

Natural,High Strength Nickel Tin Copper Nonsparking Utility Knife,7-1/2" Overall Length,Number of Bl

  • Item # 4RPR4
  • My Part #
  • Mfr. Model # K-10
  • Catalog Page # N/A
  • UNSPSC # 27111503
Natural,High Strength Nickel Tin Copper Nonsparking Utility Knife,7-1/2" Overall Length,Number of Bl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AMPCO® nonsparking utility knife meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking safety knife performs safety and exceptionally in most volatile environments.

View More

Technical Specs

  • Item Nonsparking Utility Knife
  • Blade Operation Fixed Blade
  • Blade Type Utility
  • Blade Change Non-Changeable
  • Overall Length 7-1/2"
  • Blade Material High Strength Nickel Tin Copper
  • Handle Color Natural
  • Handle Material Wood
  • Number of Blades Included 1
  • Tether Capable Not Tether Capable
  • Overall Width 1-1/4"
  • Overall Thickness 1-1/4"
  • Position 1
  • Handle Type Straight
  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Stores No Storage
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.