Skip Content

C3
AMPCO

Metal Push Broom Head, 12" Sweep Face

  • Item # 49UG23
  • My Part #
  • Mfr. Model # PB-10
  • Catalog Page # N/A
  • UNSPSC # 47131615
Push Broom,Head,12",Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This push broom head is ideal for sweeping dirt and debris on various interior or exterior surfaces.

View More

Technical Specs

  • Floor Tool Type Broom Head
  • Broom Style Push Broom
  • Sweep Face 12"
  • Trim Length 2-1/2"
  • Basic Bristle Material Metal
  • Specific Bristle Material Phosphor Bronze
  • Bristle Color Brown
  • Color Coding System No
  • Broom Handle Length No Handle
  • Broom Handle Color No Handle
  • Broom Block Material Wood
  • Block Size 2-1/2" x 12"
  • Broom Connection Type Tapered
  • Broom Application Any Surface
  • Broom Grade Heavy-Duty
  • Chemical Resistant No
  • Acid Resistant No
  • Series Heavy Duty Push Brooms
  • Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
  • For Use With Fiberglass Handle
  • Item Push Broom Head
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.