Skip Content

 
AMPCO

Nonsparking Mallets

Nonsparking Mallets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Nonsparking Mallet 
  • Head Material Nickel Aluminum Bronze 
  • Handle Material Fiberglass with Rubber Grip 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
  • Mallet Product Grouping Nonsparking Mallets 
Head Weight
Please Select
Face Diameter
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Head Weight
Face Diameter
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
M-1FG
2 lb.
1-1/2"
14"

$108.50 / each

Enter location to check availability
Catalog Page #  1082 

Price $108.50 / each

Technical Specs

  • Item Nonsparking Mallet
  • Head Material Nickel Aluminum Bronze
  • Head Weight 2 lb.
  • Face Diameter 1-1/2"
  • Handle Material Fiberglass with Rubber Grip
  • Overall Length 14"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Mallet Product Grouping Nonsparking Mallets
M-2FG
4 lb.
2"
15"

$162.75 / each

Enter location to check availability
Catalog Page #  1082 

Price $162.75 / each

Technical Specs

  • Item Nonsparking Mallet
  • Head Material Nickel Aluminum Bronze
  • Head Weight 4 lb.
  • Face Diameter 2"
  • Handle Material Fiberglass with Rubber Grip
  • Overall Length 15"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Mallet Product Grouping Nonsparking Mallets
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More