Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMPCO

Short L-Shaped SAE Natural Hex Key Set, Number of Pieces: 10

  • Item# 5MM03
  • Mfr. Model# M-42
  • Catalog Page# 1080
  • UNSPSC# 27111710
Short L-Shaped SAE Natural Hex Key Set, Number of Pieces: 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $141.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AMPCO® 10-piece nonsparking L-shaped hex key kit contains nonsparking hex keys for use wherever there may be flammable or combustible dusts, liquids, powders, or residue present.

Note: It is recommended to keep these nonsparking hex keys in their specially designed kits for storage.

View More

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Short
  • Blade Material Beryllium Copper
  • Finish Natural
  • Number of Pieces 10
  • Arm Length 1.75 to 4.50"
  • Sizes Included 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Beryllium Copper Alloy
  • Meets/Exceeds OSHA, NFPA, MSHA, Federal, GSA Military, DOE, ANSI, DIN, FM Approved, ASTM A342, ASTM F2503
  • Includes Roll-Up Pouch
  • Size Code S25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.