Skip Content

 
AMPCO

Drum Bung and Plug Wrenches

Drum Bung and Plug Wrenches close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material High Strength Nickel Aluminum Bronze 
Item
Please Select
Overall Length
Please Select
Fits
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Overall Length
Fits
Price
Qty
Please use Qty box to add item(s) to cart.
W-56
Drum Bung/Plug Wrench
12"
3/4" and 2" Bungs

$59.55 / each

Enter location to check availability
Catalog Page #  1081 

Price $59.55 / each

Technical Specs

  • Item Drum Bung/Plug Wrench
  • Overall Length 12"
  • Material High Strength Nickel Aluminum Bronze
  • Fits 3/4" and 2" Bungs
W-58-S
Drum Bung Wrench
15"
22 Different Bungs

$107.70 / each

Enter location to check availability
Catalog Page #  1081 

Price $107.70 / each

Technical Specs

  • Item Drum Bung Wrench
  • Overall Length 15"
  • Material High Strength Nickel Aluminum Bronze
  • Fits 22 Different Bungs
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More