Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPCO

Nonsparking Crimped Wire Cup Brush, 4 In.

  • Item# 21XU93
  • Mfr. Model# CB-45
  • Catalog Page# N/A
  • UNSPSC# 27111907
Nonsparking Crimped Wire Cup Brush,4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $205.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ampco nonsparking crimped wire cup brush is specifically designed to perform safely in most volatile environments, including where flammable or combustible vapors, liquids, dust or residue are present. Meets OSHA, NFPA, and MSHA for use in flammable environments.

View More

Technical Specs

  • Item Crimped Wire Cup Brush
  • Mounting Type Threaded Arbor
  • Brush Dia. 4"
  • Wire Dia. 0.020"
  • Arbor Hole 1/2"
  • Max. RPM 8000
  • Fill Material Phosphorus Bronze
  • Trim Length 1-5/8"
  • For Use With Hand Grinders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.