Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPCO

7-Piece Nonsparking, Nonmagnetic Combination Wrench Set, SAE, Range of Lengths: 6-5/16 to 13-1/4", P

  • Item# 1TDZ6
  • Mfr. Model# M-41
  • Catalog Page# 1080
  • UNSPSC# 27111713
7-Piece Nonsparking, Nonmagnetic Combination Wrench Set, SAE, Range of Lengths: 6-5/16 to 13-1/4", P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $537.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AMPCO® 7-piece nonsparking combination wrench set contains nonsparking wrenches for use wherever there may be flammable or combustible dusts, liquids, powders, or residue present.

Note: It is recommended to keep these nonsparking wrenches in their specially designed kits for storage.

View More

Technical Specs

  • Item Combination Wrench Set
  • Wrench Style Nonsparking, Nonmagnetic
  • SAE or Metric SAE
  • Number of Pieces 7
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 Degrees
  • Wrenches Included 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 7/8"
  • Range of Lengths 6-5/16 to 13-1/4"
  • Includes Roll Pouch
  • Standards OSHA, NFPA, MSHA, Federal, GSA Military, DOE, ANSI, DIN, FM Approved, ASTM A342, ASTM F2503
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.