TP
AMPCO

Backing Out Hammer, Non-Spark, 5/16 in Dia

  • Item # 21XV15
  • My Part #
  • Mfr. Model # H-32FG
  • Catalog Page # 862
  • UNSPSC # 27111602
Backing Out Hammer, Non-Spark, 5/16 in Dia close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Engineer/Drilling/Blacksmith Hammers


$215.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Ampco® backing out punch hammer is specifically designed for safely and effectively backing out bolts, rivets, and pins in a variety of applications. This nonsparking blacksmith's tool is safe for use in most volatile environments.
• Meets OSHA, NFPA, and MSHA for use in flammable environments

View More

Technical Specs

  • Item Backing Out Hammer
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Head Weight 0.75 lb.
  • Overall Length 14"
  • Head Length 7-13/16"
  • Head Width 1-1/4"
  • Handle Fiberglass
  • Head Material Nickel Aluminum Bronze
  • Features 5/16" Dia.
  • Meets/Exceeds FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.