Skip Content

TP
AMPCO

42mm High Strength Nickel Aluminum Bronze Socket with 1" Drive Size and Natural Finish

  • Item # 49UH66
  • My Part #
  • Mfr. Model # SS-1D42MM
  • Catalog Page # N/A
  • UNSPSC # 27111704
Socket,1",Metric,42mm Socket,2 9/16" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $379.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket
  • Drive Size 1"
  • SAE or Metric Metric
  • Socket Sizes 42mm
  • Output Type 6 pt.
  • Socket Depth Standard
  • Number of Points 6
  • Tether Capable Not Tether Capable
  • Overall Length 2 9/16"
  • Finish Natural
  • Material High Strength Nickel Aluminum Bronze
  • Drive Type Female Square
  • Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
  • Standards FM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.