Skip Content

TP
AMPCO

3/4"Drive Metric Beryllium Copper Alloy Nonsparking Socket Wrench Set, Number of Pieces: 11

  • Item # 4RPK1
  • My Part #
  • Mfr. Model # W-291M
  • Catalog Page # 858
  • UNSPSC # 27111703
3/4"Drive Metric Beryllium Copper Alloy Nonsparking Socket Wrench Set, Number of Pieces: 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,670.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AMPCO® 11-piece nonsparking socket set contains nonsparking 6-point sockets for use wherever there may be flammable or combustible dusts, liquids, powders, or residue present.

Note: It is recommended to keep these nonsparking sockets in their specially designed kits for storage.

View More

Technical Specs

  • Item Nonsparking Socket Wrench Set
  • Drive Size 3/4"
  • Measurement Type Metric
  • Socket Size Range 36mm to 60mm
  • Number of Pieces 11
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Beryllium Copper Alloy
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 18"
  • Sockets Included 36, 38, 41, 46, 50, 55, 60mm
  • Standards ASTM A342, FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
  • Includes 3/4" Drive Pear Head Ratchet 18", Drive Extension 17", Sliding Bar 18", Breaker Bar 18", Molded Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.