Skip Content


28-PC Nonsparking Tool Kit

  • Item # 49UG87
  • My Part #
  • Mfr. Model # M-50
  • Catalog Page # N/A
  • UNSPSC # 27113201
Nonsparking Tool Set,28 pcs.,Tool Case close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,348.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 165.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tool Kit Product Grouping Nonsparking Tool Kits
  • Tool Families Included Miscellaneous Tools,Prybars,Pullers,Putty Knives,Scrapers,Screwdrivers,Striking Tools,Wrenches
  • Item Nonsparking Tool Kit
  • Number of Pieces 28
  • No. of Putty Knives and Scrapers Included 3
  • Number of Prybars and Pullers 1
  • Number of Screwdrivers 2
  • Number of Striking Tools 6
  • Number of Wrenches 6
  • Number of Miscellaneous Tools 1
  • Insulated / Uninsulated Uninsulated
  • Nonsparking Yes
  • Tool Storage Included Yes
  • Tool Storage Type Included Case
  • Putty Knives and Scrapers Included Scraper 4", Ship Scraper 4", Deck Scraper 12"
  • Prybars and Pullers Included 36" Wrecking Bar
  • Screwdrivers Included Slotted 3/8" x 8", 3/8" x 12"
  • Striking Tools Included Ball Pein Hammers, 16 oz., 32 oz., Scaling Hammer 16 oz., Sledge Hammer 5 lb., Chisels 3/4", 7/8"
  • Wrenches Included 10", 12", 15" Adjustable, 10", 14", 18" Pipe
  • Miscellaneous Tools Included Scoop Shovel with D-Grip
  • Includes Locking Wood Storage Cabinet
  • Standards FM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.