Navigation Menu New

Access My Account, Order History, Lists and more here.

21XV12 9400 UNSPSC # 25191702

12 in x 5 1/2 in x 2 3/8 in High Strength Nickel Aluminum Bronze Flange Spreader

  • Item # 21XV12
  • Mfr. Model # 9400
  • UNSPSC # 25191702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

12 in x 5 1/2 in x 2 3/8 in High Strength Nickel Aluminum Bronze Flange Spreader

  • Item # 21XV12
  • Mfr. Model # 9400
  • UNSPSC # 25191702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Flange Spreader
  • Spread 2 1/4 in
  • Overall Length 12 in
  • Overall Width 5 1/2 in
  • Overall Height 2 3/8 in
  • Material High Strength Nickel Aluminum Bronze
  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant, FM Approved, Meets/Exceeds ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
Back to Top