Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
AMPCO

11mm Aluminum Bronze Socket with 3/8" Drive Size and Natural Finish

  • Item# 4RPW4
  • Mfr. Model# SS-3/8D11MM
  • Catalog Page# N/A
  • UNSPSC# 27111704
11mm Aluminum Bronze Socket with 3/8" Drive Size and Natural Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $75.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AMPCO® nonsparking 3/8" socket meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present. This nonsparking socket performs safety and exceptionally in most volatile environments.

View More

Technical Specs

  • Item Socket
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Socket Sizes 11mm
  • Output Type 6 pt.
  • Socket Depth Standard
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7/8"
  • Finish Natural
  • Material Aluminum Bronze
  • Drive Type Square
  • Features Nonsparking, Non-Magnetic, Corrosion Resistant
  • Standards FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.