Skip Content

C3
AMPCO

Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 24Y878
  • My Part #
  • Mfr. Model # IP-39
  • Catalog Page # 858
  • UNSPSC # 27112113
Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $204.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Battery Tools

• Meets NFPA 70E standard Meets ASTM F 1505 standard 1000V Rated (except Adjustable Wrenches)
Insulated, nonsparking hand tools protect against hazards of mechanical sparks, friction and impact sparks. Charging batteries produce hydrogen gas which is extremely flammable and is not easily detected by humans. These tools are exceptional for battery manufacturers, electrical safety consultants, and maintenance personnel who maintain battery systems, as well as those requiring uninterrupted power systems (UPS) and battery rooms for mission critical operations including government, hospitals, hazardous industrial processing and controls, data centers, computer rooms, and network operations.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Tongue and Groove Pliers
  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Max. Jaw Opening 1-1/2"
  • Jaw Width 1-1/2"
  • Jaw Length 1-1/2"
  • Overall Length 10-1/4"
  • Handle Type Ergonomic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes
  • Insulated Yes
  • No. of Jaw Positions 5
  • Material High Strength Nickel Aluminum Bronze
  • Finish Natural
  • Features Insulated Plier Groove Joint, Non-Sparking, Non-Magnetic, Corrosion Resistant, 1000V Rated
  • Standards ASTM Standards, NFPA 70E, FM Approved For Use In Flammable Environments
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.