Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPAD

28 lb.. Wove Security Catalog Envelope, 10" Height, 13" Width

  • Item# 4XMW3
  • Mfr. Model# 73126
  • Catalog Page# N/A
  • UNSPSC# 44121505
28 lb.. Wove Security Catalog Envelope, 10" Height, 13" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Security Catalog Envelope
  • Material 28 lb.. Wove
  • Height 10"
  • Width 13"
  • Expanded Width 1"
  • Closure Adhesive Strip
  • Color White
  • Class #97
  • Opening Top Opening
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms