Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMPAD

28 lb.. Kraft Multipurpose Envelope, 9" Height, 12" Width

  • Item# 4XMW7
  • Mfr. Model# 73108
  • Catalog Page# N/A
  • UNSPSC# 44121505
28 lb.. Kraft Multipurpose Envelope, 9" Height, 12" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Multipurpose Envelope
  • Material 28 lb.. Kraft
  • Height 9"
  • Width 12"
  • Expanded Width 1"
  • Closure Clasp/Gum
  • Color Brown
  • Class #90
  • Opening Top Opening
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms