Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMETEK

Pressure Gauge, Process Gauge Type, 0 to 200 psi Range, 4-1/2" Dial Size

  • Item# 1X858
  • Mfr. Model# S1866-5
  • Catalog Page# N/A
  • UNSPSC# 23151820
Pressure Gauge, Process Gauge Type, 0 to 200 psi Range, 4-1/2" Dial Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Process
  • Dial Size 4-1/2"
  • Range 0 to 200 psi
  • Connection Size 1/2" FNPT
  • Connection Location Lower
  • Smallest Graduation 2 psi
  • Accuracy +/-0.5%
  • Case Material PET (Polyethylene Terephthalate)
  • Case Color Black
  • Socket Material Brass
  • Tube Material Phosphor Bronze
  • Lens Material Acrylic
  • Ring Material Threaded Polypropylene
  • Operating Temp. Range 30 Degrees to 300 Degrees F
  • Series 1980 With Stainless Steel SB Series Seal
  • Includes Stainless Steel SB Series Seal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms