Skip Content

C3
AMETEK LAMB

Thru-Flow Vacuum Motor, 5.7" Body Dia., 120 Voltage, Blower Stages: 2

  • Item # 4M905
  • My Part #
  • Mfr. Model # 116884-49
  • Catalog Page # 64
  • UNSPSC # 26101604
Thru-Flow Vacuum Motor, 5.7" Body Dia., 120 Voltage, Blower Stages: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to move clean and dry air. Ideal for use in commercial canister or utility vacuums, sprayer/foggers, material handling and transfer systems, car wash, and central vacuum systems.

View More

Technical Specs

  • Item Vacuum Motor
  • Motor/Blower Type Thru-Flow
  • Discharge Thru-Flow
  • Blower Stages 2
  • No. of Speeds 1
  • Motor Enclosure Design Open
  • CFM @ 2-In. Orifice 115.0
  • Vacuum (H2O Sealed) 96.4
  • Voltage 120
  • Hz 60/50
  • Phase 1
  • Max. Amps 9.5
  • Max. Air Watts 356
  • Motor Mounting Type Lug
  • Motor Design Universal AC/DC
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Ins. Class A
  • Bearings Ball
  • Ambient Temperature 40 Degrees C
  • Body Dia. 5.7"
  • Overall Height 5-13/16"
  • Mounting Brackets Metal
  • Duty Intermittent
  • Average Life 500 hr.
  • Motor Efficiency Group Energy Efficient
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Replacement Brushes 2UV81
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.