Navigation Menu New

Access My Account, Order History, Lists and more here.

2WE77 2380500 UNSPSC # 40142121

AMES TRUE TEMPER

Portable Hose Cart

  • Item # 2WE77
  • Mfr. Model # 2380500
  • UNSPSC # 40142121
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

AMES TRUE TEMPER

Portable Hose Cart

  • Item # 2WE77
  • Mfr. Model # 2380500
  • UNSPSC # 40142121
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Portable Hose Cart
  • Number of Wheels 4
  • Cart Height 43 in
  • Reel Width 14 in
  • Wheel Type Pneumatic
  • Features Foam Grip on Handle
  • Includes 6 ft. Leader Hose

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
Back to Top