Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RAZOR-BACK

Landscape Rake, 30 Tine, 30 In Blade Size

  • Item# 1MDY5
  • Mfr. Model# 1235700
  • Catalog Page# 1270
  • UNSPSC# 27112003
Landscape Rake,30 Tine,30 In Blade Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Rounded teeth prevent gouging of the leveling surface.

View More

Technical Specs

  • Item Landscape Rake
  • Tine Material Aluminum
  • Length of Tines 2-1/2"
  • Overall Width of Tines 30"
  • Number of Tines 24
  • Handle Material Aluminum
  • Handle Length 66"
  • Handle Type Straight
  • Features Reinforced Head Connection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms