Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TRUE TEMPER

Shrub Rake, Wood, 8 In Tine Length

  • Item# 5GEA4
  • Mfr. Model# 1925500GR
  • Catalog Page# N/A
  • UNSPSC# 27112003
Shrub Rake,Wood,8 In Tine Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This rake is designed to fit into smaller areas, where full rakes cannot reach.

View More

Technical Specs

  • Item Shrub Rake
  • Tine Material Poly
  • Length of Tines 8"
  • Overall Width of Tines 8"
  • Number of Tines 15
  • Handle Material Wood
  • Handle Length 42"
  • Handle Type Straight
  • Features Poly Head
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms