Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 415M71 AMES Hand Transplanter: Polyethylene, 6 1/4 in Handle Lg, 2 1/2 in Blade Wd, 5 7/8 in Blade Lg page

AMES Hand Transplanter: Polyethylene, 6 1/4 in Handle Lg, 2 1/2 in Blade Wd, 5 7/8 in Blade Lg

Item 
415M71
Mfr. Model 
24451GR

Product Details

Catalog Page
1008
Handle Material
Polyethylene
Handle Length
6-1/4 in
Shank
Drop Down
Blade Length
5-7/8 in
Blade Width
2-1/2 in
Blade Material
Stainless Steel
Blade Type
Round Point
Handle Type
Ergonomic
Product Type
Hand Transplanter
UNSPSC
27112201
Country of Origin
China
Product Description

These hand trowels are designed to be used for digging small holes in gardening applications. The sturdy and ergonomic design includes a comfortable handle and stainless steel head.