Navigation Menu New

Access My Account, Order History, Lists and more here.

52WM62 BP76312CS26D UNSPSC # 31162801

Tap image to zoom.

Roll over image to zoom.

Zinc Pull Handle with Satin Chrome Finish, Silver; Hardware Included

  • Item # 52WM62
  • Mfr. Model # BP76312CS26D
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Threaded Holes
  • Material Zinc
  • Finish Satin Chrome
  • Mounting Hole Center to Center 4 in
  • Inner Mounting Hole Ctr. to Ctr. 4 11/64 in
  • Outer Mounting Hole Ctr. to Ctr. 4 43/64 in
  • Vert. Mounting Hole Ctr. to Ctr. 4 in
  • Projection 1 1/4 in
  • Grip Dia. 5/16 in
  • Grip Thickness 5/16 in
  • Screw Size #8-32 x 1 in
  • Overall Length 4 5/16 in
  • Overall Width 5/16 in
  • Thread Depth 1/2 in
  • Degree Offset 0 Degrees
  • Color Silver
  • Grip Height 4 5/16 in
  • Grip Length 4 5/16 in
  • Handle Stop 90 Degrees
  • Hardware Included
Back to Top