Navigation Menu New

Access My Account, Order History, Lists and more here.

52WM71 BP55245ORB UNSPSC # 31162801

Tap image to zoom.

Roll over image to zoom.

Zinc Pull Handle with Oil Rubbed Bronze Finish, Brown; Hardware Included

  • Item # 52WM71
  • Mfr. Model # BP55245ORB
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Threaded Holes
  • Material Zinc
  • Finish Oil Rubbed Bronze
  • Mounting Hole Center to Center 6 5/16 in
  • Inner Mounting Hole Ctr. to Ctr. 6 1/2 in
  • Outer Mounting Hole Ctr. to Ctr. 4 43/64 in
  • Vert. Mounting Hole Ctr. to Ctr. 4 43/64 in
  • Projection 1 3/4 in
  • Grip Dia. 7/8 in
  • Grip Thickness 15/16 in
  • Screw Size #8-32 x 1 in
  • Overall Length 6 7/8 in
  • Overall Width 7/8 in
  • Thread Depth 1/2 in
  • Degree Offset 0 Degrees
  • Color Brown
  • Grip Height 6 7/8 in
  • Grip Length 6 7/8 in
  • Handle Stop 90 Degrees
  • Hardware Included
Back to Top