Navigation Menu New

Access My Account, Order History, Lists and more here.

52WL81 BP53005FB UNSPSC # 31162801

Tap image to zoom.

Roll over image to zoom.

Cabinet Knob, Round, Matte Black

  • Item # 52WL81
  • Mfr. Model # BP53005FB
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Cabinet Knob
  • Shape Round
  • Material Zinc
  • Finish Matte Black
  • Projection 1 1/8 in
  • Diameter 1 1/4 in
  • Screw Size #8 - 32, 1 in
  • Hardware Included
  • Series Allison
Back to Top