Skip Content

 
AMERIFLOW

Snap On Butterfly Damper

Snap On Butterfly Damper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Snap On Butterfly Damper 
  • Blade Type Round 
  • Frame Material Galvanized Steel 
  • Blade Material Galvanized Steel 
  • Damper Dia. 13-3/4" 
Duct Dia.
Please Select

Your Filters:

Clear All
SG_Brand
  • AMERIFLOW 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Duct Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
G1700B14
14"

$24.25 / each

Enter location to check availability
Catalog Page #  NA

Price $24.25 / each

Technical Specs

  • Item Snap On Butterfly Damper
  • Blade Type Round
  • Frame Material Galvanized Steel
  • Blade Material Galvanized Steel
  • Damper Dia. 13-3/4"
  • Duct Dia. 14"
G1700B6
6"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $12.10 / each

Technical Specs

  • Item Snap On Butterfly Damper
  • Blade Type Round
  • Frame Material Galvanized Steel
  • Blade Material Galvanized Steel
  • Damper Dia. 13-3/4"
  • Duct Dia. 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More