Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMERIFLOW

Grill, Filter, 24x12in

  • Item# 3CC65
  • Mfr. Model# 326W24x12
  • Catalog Page# N/A
  • UNSPSC# 40101503
Grill,Filter,24x12in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Filter Grille
  • Overall Height (In.) 14-5/8
  • Overall Width (In.) 26-3/4
  • Max. Duct Height (In.) 12
  • Max. Duct Width (In.) 24
  • Finish Enamel
  • For Use With 1" Filter
  • Free Area (Sq.-In.) 207
  • Construction Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms