Skip Content

 
AMERIFLOW

AMERIFLOW Backdraft Dampers

AMERIFLOW Backdraft Dampers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Damper Item Backdraft Damper 
  • Damper Shape Round 
  • Frame Material Galvanized Steel 
  • Blade Type Round 
  • Blade Material Galvanized Steel 
Duct Dia.
Please Select
Damper Dia.
Please Select

Your Filters:

Clear All
SG_Brand
  • AMERIFLOW 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Duct Dia.
Damper Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
1800B10
10"
10"

$6.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / each

Price $21.29 / each

Technical Specs

  • Damper Item Backdraft Damper
  • Damper Shape Round
  • Duct Dia. 10"
  • Frame Material Galvanized Steel
  • Damper Dia. 10"
  • Blade Type Round
  • Blade Material Galvanized Steel
1800B6
6"
6"

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $14.23 / each

Technical Specs

  • Damper Item Backdraft Damper
  • Damper Shape Round
  • Duct Dia. 6"
  • Frame Material Galvanized Steel
  • Damper Dia. 6"
  • Blade Type Round
  • Blade Material Galvanized Steel
1800B8
8"
8"

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $17.93 / each

Technical Specs

  • Damper Item Backdraft Damper
  • Damper Shape Round
  • Duct Dia. 8"
  • Frame Material Galvanized Steel
  • Damper Dia. 8"
  • Blade Type Round
  • Blade Material Galvanized Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More