Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMERICOVER

Surface Protection, 100 ft. Length x 36"Width

  • Item# 6DLR7
  • Mfr. Model# MC402A9 36 x 30 x 100
  • Catalog Page# 1381
  • UNSPSC# 30102515
Surface Protection, 100 ft. Length x 36"Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $512.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 45.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fire-retardant deck cover is ideal for medium to heavy duty protection during periods of construction, refit, new build, conversion and repair. Cover provides short and long term protection on a variety of applications such as covering decks on military ships & yachts, tennis courts, hospital corridors, and nuclear plant floors.

View More

Technical Specs

  • Item Surface Protection
  • Type Floor
  • Width 36"
  • Length 100 ft.
  • Material Fire Retardant Polyethylene
  • Color Blue
  • Thickness 30 mil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.