Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

AMERICAN YARD PRODUCTS Lawn Mower Blade: Std, 21 in Lg, 2 1/4 in Wd, 0.15 in Thick

Item 
33GV85
Mfr. Model 
138971

Product Details

Catalog Page
N/A
Brand
AMERICAN YARD PRODUCTS
Blade Type
Standard
Length
21 in
Width
2-1/4 in
Thickness
0.15 in
For Use With
42 in Lawn Tractors, Mulching Blade
Center Hole
5 pt Star
Product Type
Lawn Mower Blade
UNSPSC
27112014
Country of Origin
USA (subject to change)