Skip Content

DG
AMERICAN TORCH TIP

Liner Assembly,Wire Size .030-.035

  • Item # 45G201
  • My Part #
  • Mfr. Model # 35-40-20
  • Catalog Page # N/A
  • UNSPSC # 23171538
Liner Assembly,Wire Size .030-.035 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All MIG Consumables

Technical Specs

  • Item Liner Assembly
  • Wire Size (In.) .030-.035
  • For MIG Guns Tweco(R)
  • Type 20 ft.
  • For Use With Tweco(R)
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms