Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
AMERICAN TORCH TIP

Liner Assembly, Wire Size .052-1/16

  • Item# 45F819
  • Mfr. Model# 126-9008
  • Catalog Page# N/A
  • UNSPSC# 23171538
Liner Assembly,Wire Size .052-1/16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All MIG Consumables

Technical Specs

  • Item Liner Assembly
  • Wire Size (In.) .052-1/16
  • For MIG Guns Binzel(R)
  • Type 15 ft.
  • For Use With Binzel(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms