DV
AMERICAN TORCH TIP

Cutting Tip, 3-303MP, 3 Tip Size, Propylene Gas Service, GTB Tip Type

  • Item # 31HC80
  • My Part #
  • Mfr. Model # 3-303MP-3
  • Catalog Page # N/A
  • UNSPSC # 23171535
Cutting Tip, 3-303MP, 3 Tip Size, Propylene Gas Service, GTB Tip Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cutting Tip
  • Series 3-303MP
  • Tip Size 3
  • Gas Service Propylene
  • Tip Type GTB
  • Flame Type Medium Preheat
  • Fuel Pressure 0.6 psi
  • Steel Thickness 3/8"
  • MAPP Gas Silver Braze No
  • MAPP Gas Silver Solder No
  • MAPP Gas Soft Solder No
  • Oxygen Pressure 45 to 50 psi
  • Propane Gas Silver Braze No
  • Propane Gas Silver Solder No
  • Propane Gas Soft Solder No
  • Silver Solder Tube No
  • Soft Solder Tube Cap. No
  • For Use With Victor(R) Products
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products