DV
AMERICAN TORCH TIP

Cutting Tip,size 1-1/2

  • Item # 31GW13
  • My Part #
  • Mfr. Model # 1564-1-1/2
  • Catalog Page # N/A
  • UNSPSC # 23171535
Cutting Tip,size 1-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cutting Tip
  • Series 1564
  • Tip Size 1-1/2
  • Tip Type GPP
  • Flame Type Medium Preheat
  • Fuel Pressure 3 to 5 psi
  • Steel Thickness 1-1/2"
  • MAPP Gas Silver Braze No
  • MAPP Gas Silver Solder No
  • MAPP Gas Soft Solder No
  • Oxygen Pressure 30 to 35 psi
  • Propane Gas Silver Braze No
  • Propane Gas Silver Solder No
  • Propane Gas Soft Solder No
  • Silver Solder Tube No
  • Soft Solder Tube Cap. No
  • For Use With Oxweld(R) Products
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products