Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AMERICAN TORCH TIP

Cutting Tip,size 2

  • Item # 31GR38
  • My Part #
  • Mfr. Model # 7490BTU-2
  • Catalog Page # N/A
  • UNSPSC # 23171535
Cutting Tip,size 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cutting Tip
  • Series 7490BTU
  • Tip Size 2
  • Gas Service Liquid Natural Gas
  • Tip Type GPP
  • Flame Type Heavy Preheat
  • Fuel Pressure 4 oz. to 2 psi
  • Steel Thickness 4"
  • MAPP Gas Silver Braze No
  • MAPP Gas Silver Solder No
  • MAPP Gas Soft Solder No
  • Oxygen Pressure 100 psi
  • Propane Gas Silver Braze No
  • Propane Gas Silver Solder No
  • Propane Gas Soft Solder No
  • Silver Solder Tube No
  • Soft Solder Tube Cap. No
  • For Use With Harris(R) Products
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products